Zoro Homepage

Stainless Steel Replacement Disconnect

  • Mfr # 12010

  • Zoro # G5716015


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
13 3/4 in
Can Diameter
9 1/2 in
For Use With
Stainless Steel Flame Arrester
Accessory Type
Safety Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12010
Zoro #
G5716015
UPC #
697841059658
Country of Origin
United States

Dimensions

Height
13 3/4 in
Can Diameter
9 1/2 in
Diameter
9 1/2 in

Details

Material
Steel
Item
HPLC Replacement Disconnect
For Use With
Stainless Steel Flame Arrester
Accessory Type
Safety Can
Compatible Mfr Part Number
12012

Description

HPLC Replacement Disconnect, Accessory Type Safety Can, For Use With Stainless Steel Flame Arrester, Material Steel, Compatible Mfr Part Number 12012, Compatible Grainger Part Number Not Applicable, Diameter 9 1/2 in, Height 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.