
Stainless Steel Wall Bracket, 8"W x 2-1/4"D x 4-1/4"H, 1 Cylinder Capacity
Mfr # 35252
Zoro # G505724248
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
1
Overall Width
8 in
Standards
Compliant with NFPA 1, NFPA 55
Overall Depth
2 1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35252
Zoro #
G505724248
UPC #
697841210820
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Depth
2 1/4 in
Overall Height
4 1/4 in
Details
Cylinder Capacity
1
Standards
Compliant with NFPA 1, NFPA 55
Material
Stainless Steel
Horizontal Cylinder Capacity
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.