Zoro Homepage

Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D

  • Mfr # GEN376

  • Zoro # G306603971


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Bracket - Steel|Strap - Polypropylene
Depth
2.25"
Width
36"
Height
4.13"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN376
Zoro #
G306603971
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.25"
Width
36"
Height
4.13"

Details

Material
Bracket - Steel|Strap - Polypropylene
Color
Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.