Zoro Homepage

Storage Cabinet, 77.5 in H, 71 in W, Bone

  • Mfr # 912020

  • Zoro # G509243936


product price: $21,224.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Door Type
Fire-rated
Overall Height
77.5 in
Overall Width
71 in
Cabinet Material
Steel
Shelf Capacity
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912020
Zoro #
G509243936
UPC #
697841158597
Country of Origin
United States

Dimensions

Overall Height
77.5 in
Overall Width
71 in
Overall Depth
40 in

Details

Door Type
Fire-rated
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
2000 lbs
Standards
Compliant with NFPA 1, NFPA Code 30, EPA, UL (Doors), FM Approved
Number of Doors
1
Color
Bone
Load Capacity per Shelf
2000 lb

Description

Justrite Outdoor Safety Locker, Fire Rating: 2 hr, 2 55 gal Drum, 2000 lb Load, 88 gal Sump, 75 in Height, 64 in Width, 40 in Depth, Fire-Rated Door, 1 Doors, Heavy Gauge Steel, Bone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.