Shop JUSTRITE
See all product information
Create Account
Sure-Grip EX Under Fume Hood Solvent Flammable Liquid Safety Cabinet With Right Hinge, 15 gal Capaci
- Mfr # 882427
- Zoro # G908856621
product price:Â
$
2,676.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
15 gal
Number of Shelves
1
Material
Cold rolled steel
Exterior Height
35-3/4 in
Exterior Depth
21-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 882427
- Zoro #
- G908856621
- UPC #
- 697841129757
- Country of Origin
- United States
Dimensions
- Exterior Height
- 35-3/4 in
- Exterior Depth
- 21-5/8 in
- Exterior Width
- 24 in
Details
- Storage Capacity
- 15 gal
- Number of Shelves
- 1
- Material
- Cold rolled steel
- Door Handle Type
- U-Loc Handle
- Cabinet Format
- Under Fume Hood
- Door Closure Type
- Self Closing
Description
Justrite Sure-Grip EX Flammable Liquid Safety Cabinet, Under Fume Hood Solvent, 15 gal Capacity, 35-3/4 in Height, 24 in Width, 21-5/8 in Depth, Self-Close Door, 1 Door, 1 Shelf, Cold Rolled Steel, Epoxy/Polyester Powder Coated, Light Neutral, U-Loc Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.