Zoro Homepage

SURE-GRIP EX VERTICAL DRUM SAFETY CABINET AND DRUM SUPPORT, CAP. 110

  • Mfr # 899105

  • Zoro # G4622509


product price: $4,160.16
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Exterior Height
65 Inches
Exterior Width
59 Inches
Storage Capacity
110 gallon
Drum Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
899105
Zoro #
G4622509
UPC #
697841115071
Country of Origin
United States

Dimensions

Exterior Height
65 Inches
Exterior Width
59 Inches

Details

Number of Shelves
1
Storage Capacity
110 gallon
Drum Capacity
2
Material
Steel
Color
white
Door Closure Type
Self Close

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.