Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Grip Key Set, 5 In. W, 7 In. D, PK2

  • Mfr # 25998

  • Zoro # G7629264


product price: $9.19
/pk 2, $4.60/ea

Key Features

Color
Bronze
Material
Brass
For Use With
Lock No. CH545
Width
5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25998
Zoro #
G7629264
UPC #
697841076174
Country of Origin
United States

Dimensions

Width
5 in
Height
4 in
Depth
7 in
Fits Cabinet Size
All

Details

Item
Replacement Keys
Color
Bronze
Material
Brass
For Use With
Lock No. CH545
Includes
(2) Keys
Standards
IFC, NFPA 1, NFPA 30, OSHA
For Use With Cabinet/Locker Type
Justrite Safety Cabinets
Compatible Mfr. Model Number
CH545
Accessory Type
Replacement Keys
For Use With Product Type
Safety Storage Cabinet

Description

Replacement Keys, Accessory Type Replacement Keys, Color Bronze, Compatible Mfr. Model Number CH545, Depth 7 in, For Use With Lock No. CH545, For Use With Cabinet/Locker Type Justrite Safety Cabinets, For Use With Product Type Safety Storage Cabinet, Height 4 in, Includes (2) Keys, Load Capacity Not Applicable, Material Brass, Spill Capacity Not Applicable, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 5 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.