Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Can Top, Silver, Aluminum

  • Mfr # 26530

  • Zoro # G1408942


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Capacity
30
Width
19 7/8 in
Color
Silver
Material
Aluminum
Opening Closure Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26530
Zoro #
G1408942
UPC #
697841009240
Country of Origin
United States

Dimensions

Width
19 7/8 in
Trash Can Dia./Width
20"
Width/Diameter
20 in
Overall Diameter
20 in

Details

Capacity
30
Color
Silver
Material
Aluminum
Item
Trash Can Top
Opening Closure Type
None
Container Basic Material
Metal
Top Type
Funnel
For Use With
30 gal. Receptacle
Specific Container Material
Aluminum
Primary Container Color
Silver
For Use With Trash Can Mfr. Model Number
26014, 26014K, 26014W
Top Design
Funnel Top
Trash Container Capacity
30 gal.
Container Shape
Round
Includes
7"-dia. opening
Series
Cease-Fire(R)
Standards
FM Approved, UL Listed
Number of Openings
1
Material Grouping
Metal
For Container Capacity
30 gal
Lid Shape
Round
For Cntnr Cap
30 gal
Lid Connection
Snap On
Lid Type
Funnel
Includes Ashtray
Ashtray Not Included
Compatible with Manufacturer Model Number
26014, 26014K, 26014W
Product Type
Trash Can Top
For Use with Mfr Model Number
26014, 26014K, 26014W
Compatible Manufacturer Part Number
26014, 26014K, 26014W
Compatible Manufacturer Model Number
26014, 26014K, 26014W
Compatible with Mfr. Model No.
26014, 26014K, 26014W
Compatible Mfr. Model Number
26014, 26014K, 26014W

Description

Trash Can Top, Funnel, 30 gal, Round, Snap On, Number of Openings 1, Silver, Cease-Fire(R) Series, Width/Diameter 20 in, Metal, Aluminum, 30 gal. Receptacle For Use With, 14N864, 14N865, 1BW41 For Use With Trash Can Grainger Item Number, 26014, 26014K, 26014W For Use With Trash Can Mfr. Model Number, FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.