Type I Safety Can, Galvanized Steel, 1 gal, Auto-Venting Lid, Blue, 9.5 in Dia., Kerosene
Mfr # 7110300
Zoro # G6201824
product price:Â $72.19
/eaKey Features
Material
Galvanized Steel
Height
11 in
Color
Blue
Can Diameter
9.5 in
Can Type
Type I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7110300
Zoro #
G6201824
UPC #
697841139930
Country of Origin
United States
Dimensions
Height
11 in
Can Diameter
9.5 in
Overall Height
11 in
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
1 gal
Color
Blue
Can Type
Type I
DOT Approved
No
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
For Use With Liquid
Oil
Can Material
Steel
Includes Hose
Hose Not Included
Includes
Stainless Steel Flame Arrester
Cap Features
Auto-Venting, Leakproof, Self-Closing
Footprint Shape
Circle
Product Type
Type I Safety Can
Material Finish
Powder Coated
Includes Funnel
Funnel Not Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 9 1/2 in, Overall Height 11 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.