Zoro Homepage

Type I Safety Can, Galvanized Steel, 1 qt., Kerosene, Blue

  • Mfr # 10110

  • Zoro # G4622789


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
1 qt.
Height
10 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10110
Zoro #
G4622789
UPC #
697841002692
Country of Origin
United States

Dimensions

Height
10 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
1 qt.
Color
Blue
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.