Type I Safety Can, Galvanized Steel, 2.5 gal, Green, Self-Closing, Auto-Venting Lid, Combustibles
Mfr # 7125400
Zoro # G6748156
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Height
11.5 in
Color
Green
Can Diameter
11.75 in
Can Type
Type I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7125400
Zoro #
G6748156
UPC #
697841140165
Country of Origin
United States
Dimensions
Height
11.5 in
Can Diameter
11.75 in
Overall Height
11 1/2 in
Details
Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Combustibles
Capacity
2.5 gal
Color
Green
Can Type
Type I
DOT Approved
No
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
Includes Hose
Hose Not Included
Can Material
Steel
For Use With Liquid
Oil
Includes
Stainless Steel Flame Arrester
Footprint Shape
Circle
Product Type
Type I Safety Can
Cap Features
Auto-Venting, Leakproof, Self-Closing
Material Finish
Powder Coated
Includes Funnel
Funnel Not Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.