Type I Safety Can, Galvanized Steel, 2.5 gal, Rigid Bottom Brass Faucet, Yellow, Diesel

  • Mfr # 7225250

  • Zoro # G3042238


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel, Brass Faucet
Compatible Fluids
Diesel
Height
11.5 in
Color
Yellow
Can Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7225250
Zoro #
G3042238
UPC #
697841140622
Country of Origin
United States

Dimensions

Height
11.5 in
Can Diameter
11.75 in
Faucet Channel Diameter
7/8 in
Overall Height
11 1/2 in

Details

Item
Type I Safety Can
Material
Galvanized Steel, Brass Faucet
Compatible Fluids
Diesel
Capacity
2.5 gal
Color
Yellow
Can Type
Type I
DOT Approved
No
Standards
CARB, FM, NFPA Code 30, OSHA
Includes Faucet
Yes
Includes Flame Arrester
Yes
Faucet Location
Bottom
Can Material
Steel
Includes Hose
Hose Not Included
Includes
Bottom Faucet
For Use With Liquid
Diesel
Product Type
Type I Safety Can
Material Finish
Powder Coated
Cap Features
Pressure Relief, Self-Closing, Vacuum Relief
Footprint Shape
Circle
Includes Funnel
Funnel Not Included

Description

Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet Faucet Included, Faucet Channel Diameter 7/8 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.