This item is Discontinued.

Justrite Type I Safety Can, Galvanized Steel, 5 gal, Tilt-Style w/Stand, Top Mount Brass Faucet, Flammables 7150146

Type I Safety Can, Galvanized Steel, 5 gal, Tilt-Style w/Stand, Top Mount Brass Faucet, Flammables (Discontinued)

  • Mfr # 7150146
  • Zoro # G4830357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7150146
Zoro #
G4830357
UPC #
697841140240
Country of Origin
United States

Dimensions

Height
15.875 in
Can Diameter
11.75 in
Overall Height
15 7/8 in
Faucet Channel Diameter
1/2 in

Details

Item
Type I Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
5 gal
Color
Red
Can Type
Type I
DOT Approved
No
Standards
CARB, FM, NFPA Code 30, OSHA
Includes Faucet
Yes
Includes Flame Arrester
Yes
Faucet Location
Top
Can Material
Steel
For Use With Liquid
Flammables
Includes Hose
Hose Not Included
Includes
Top Mount Faucet
Product Type
Type I Safety Can
Cap Features
Pressure Relief, Self-Closing, Vacuum Relief
Material Finish
Powder Coated
Footprint Shape
Circle
Includes Stand
Stand Included
Includes Funnel
Funnel Not Included

Description

Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 15 7/8 in, Includes Faucet Faucet Included, Faucet Channel Diameter 1/2 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Top, Footprint Shape Circle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.