Type I Safety Can, Galvanized Steel, 5 gal, Top Mount Brass Faucet, Red, Flammables (Discontinued)
- Mfr # 7150147
- Zoro # G3042256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7150147
Zoro #
G3042256
UPC #
697841140257
Country of Origin
United States
Dimensions
Height
15 7/8 in
Can Diameter
11.75 in
Overall Height
15 7/8 in
Faucet Channel Diameter
1/2 in
Details
Item
Type I Safety Can
Material
Galvanized Steel, Brass Faucet
Compatible Fluids
Flammables
Capacity
5 gal
Color
Red
Can Type
Type I
DOT Approved
No
Standards
CARB, FM, NFPA Code 30, OSHA
Includes Faucet
Yes
Includes Flame Arrester
Yes
Faucet Location
Top
For Use With Liquid
Flammables
Can Material
Steel
Includes
Top Faucet
Includes Hose
Hose Not Included
Material Finish
Powder Coated
Cap Features
Pressure Relief, Self-Closing, Vacuum Relief
Product Type
Type I Safety Can
Footprint Shape
Circle
Includes Funnel
Funnel Not Included
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 11 3/4 in, Overall Height 15 7/8 in, Includes Faucet Faucet Included, Faucet Channel Diameter 1/2 in, Overall Width Not Applicable, Cap Features Pressure Relief, Self-Closing, Vacuum Relief, Faucet Location Top, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.