Type I Safety Can, Polyethylene, 1 gal, Stainless Steel Hardware, Bottom Faucet, Red, Corrosives
Mfr # 14169
Zoro # G4828257
product price:Â $340.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Compatible Fluids
Flammable Corrosives
Capacity
1 gal
Height
11.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14169
Zoro #
G4828257
UPC #
697841005709
Country of Origin
United States
Dimensions
Height
11.5 in
Can Diameter
7.25 in
Width
4 5/8 in
Length
7 5/8 in
Faucet Channel Diameter
7/8 in
Overall Height
11 1/2 in
Description
Type I Safety Can, Can Type Type I, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Flammables, Color Red, Can Material Polyethylene, Material Finish Not Applicable, Hose Outside Diameter Not Applicable, Included Hose/Funnel Not Applicable, Can Diameter 7 1/4 in, Overall Height 11 1/2 in, Includes Faucet Faucet Included, Faucet Channel Diameter 7/8 in, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Bottom, Footprint Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.