TYPE I SAFETY CAN, Steel, Green, 5 gal
Mfr # 7150400
Zoro # G322806462
product price: $89.65
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7150400
Zoro #
G322806462
UPC #
697841140165
Country of Origin
United States
Description
TYPE I SAFETY CAN, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Can Diameter 12 3/8 in, Overall Height 16 1/2 in, Faucet Channel Diameter Not Applicable, Overall Width 12 3/8 in, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable, Footprint Shape Oval, Includes Flame Arrester Flame Arrestor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.