TYPE I SAFETY CAN, Steel, Red, 5 gal
Mfr # 7150100
Zoro # G522806477
product price: $65.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7150100
Zoro #
G522806477
UPC #
697841140073
Country of Origin
United States
Description
TYPE I SAFETY CAN, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Can Diameter 12 3/8 in, Overall Height 16 1/2 in, Faucet Channel Diameter Not Applicable, Overall Width 12 3/8 in, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable, Footprint Shape Oval, Includes Flame Arrester Flame Arrestor Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.