Justrite
Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose
Mfr # 7250130
Zoro # G2428851
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 14)
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JT71)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350130)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28162)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- JUSTRITE Red Metal Safety Can, Type ll, Two Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7220120)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- Justrite Safety Storage