This item is Discontinued.

Justrite Type II Safety Can, AccuFlow (TM) Galvanized Steel, 2.5 gal, 1 in Metal Hose, Blue, Kerosene 7225330

Type II Safety Can, AccuFlow (TM) Galvanized Steel, 2.5 gal, 1 in Metal Hose, Blue, Kerosene (Discontinued)

  • Mfr # 7225330
  • Zoro # G2905034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7225330
Zoro #
G2905034
UPC #
697841140646
Country of Origin
United States

Dimensions

Height
12 in
Can Diameter
11.75 in
Hose Outside Diameter
1 in
Hose Length
9 in
Overall Height
12 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
2.5 gal
Color
Blue
Can Type
Type II
DOT Approved
No
Included Hose/Funnel
Flexible Hose
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
For Use With Liquid
Kerosene
Includes Hose
Hose Included
Can Material
Steel
Includes
Hose, AccuFlow Safe-Squeeze Trigger
Product Type
Type II Safety Can
Footprint Shape
Circle
Material Finish
Powder Coated
Cap Features
Automatic Positive-Pressure Relief Vent
Includes Funnel
Funnel Not Included
Hose Type Included
Flexible Hose

Description

Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Faucet Location Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.