Type II Safety Can, AccuFlow (TM) Galvanized Steel, 5 gal, 5/8 in Metal Hose, Blue, Kerosene

  • Mfr # 7250320

  • Zoro # G4622490


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Height
17.5 in
Color
Blue
Can Diameter
11.75 in
Can Type
Type II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7250320
Zoro #
G4622490
UPC #
697841140769
Country of Origin
United States

Dimensions

Height
17.5 in
Can Diameter
11.75 in
Hose Outside Diameter
5/8 in
Hose Outside Dia.
0.625"
Outside Dia.
11.75"
Hose Length
9 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Kerosene
Capacity
5 gal
Color
Blue
Can Type
Type II
DOT Approved
No
Included Hose/Funnel
Flexible Hose
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
Can Capacity
5 gallon
Includes
Hose, AccuFlow Safe-Squeeze Trigger
Cap Features
Automatic Positive-Pressure Relief Vent
Material Finish
Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.