This item is Discontinued.

Justrite Type II Safety Can, AccuFlow(TM), 2.5 gal, 1 in Metal Hose, Roll Bars, DOT, Yellow, Diesel 7325230

Type II Safety Can, AccuFlow(TM), 2.5 gal, 1 in Metal Hose, Roll Bars, DOT, Yellow, Diesel (Discontinued)

  • Mfr # 7325230
  • Zoro # G6985316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325230
Zoro #
G6985316
UPC #
697841140837
Country of Origin
United States

Dimensions

Height
12 in
Can Diameter
11.75 in
Hose Outside Diameter
1 in
Hose Length
9 in
Overall Height
12 3/4 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Diesel
Capacity
2.5 gal
Color
Yellow
Can Type
Type II
DOT Approved
Yes
Included Hose/Funnel
Flexible Hose
Standards
CARB, D.O.T., FM, HM-181, NFPA Code 30, OSHA, UN
Includes Faucet
No
Includes Flame Arrester
Yes
Can Material
Steel
Includes
Hose
Includes Hose
Hose Included
For Use With Liquid
Diesel
Product Type
Type II Safety Can
Footprint Shape
Circle
Material Finish
Powder Coated
Cap Features
Auto-Venting, Leakproof, Self-Closing
Includes Funnel
Funnel Not Included
Hose Type Included
Flexible Hose

Description

Type II Safety Can, Can Type Type II, DOT Approved DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 3/4 in, Overall Height 12 3/4 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.