This item is Discontinued.

Justrite Type II Safety Can, AccuFlow(TM), Galvanized Steel, 1 gal, 5/8 in Metal Hose, Yellow, Diesel 7210220

Type II Safety Can, AccuFlow(TM), Galvanized Steel, 1 gal, 5/8 in Metal Hose, Yellow, Diesel (Discontinued)

  • Mfr # 7210220
  • Zoro # G4277253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7210220
Zoro #
G4277253
UPC #
697841140424
Country of Origin
United States

Dimensions

Height
10.5 in
Can Diameter
9.5 in
Hose Outside Diameter
5/8 in
Hose Length
9 in
Overall Height
10 1/2 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Diesel
Capacity
1 gal
Color
Yellow
Can Type
Type II
DOT Approved
No
Included Hose/Funnel
Flexible Hose
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
For Use With Liquid
Diesel
Includes
Hose, AccuFlow Safe-Squeeze Trigger
Includes Hose
Hose Included
Can Material
Steel
Footprint Shape
Circle
Product Type
Type II Safety Can
Material Finish
Powder Coated
Cap Features
Automatic Positive-Pressure Relief Vent
Includes Funnel
Funnel Not Included
Hose Type Included
Flexible Hose

Description

Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 9 1/2 in, Overall Height 10 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Faucet Location Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.