This item is Discontinued.

Justrite Type II Safety Can, AccuFlow(TM), Galvanized Steel, 2 gal, 5/8 in Metal Hose, Red, Flammables 7220120

Type II Safety Can, AccuFlow(TM), Galvanized Steel, 2 gal, 5/8 in Metal Hose, Red, Flammables (Discontinued)

  • Mfr # 7220120
  • Zoro # G3086833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7220120
Zoro #
G3086833
UPC #
697841140462
Country of Origin
United States

Dimensions

Height
13.25 in
Can Diameter
9.5 in
Hose Outside Diameter
5/8 in
Hose Length
9 in
Overall Height
13 1/4 in

Details

Item
Type II Safety Can
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2 gal
Color
Red
Can Type
Type II
DOT Approved
No
Included Hose/Funnel
Flexible Hose
Standards
CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Includes Faucet
No
Includes Flame Arrester
Yes
Can Material
Steel
For Use With Liquid
Flammables
Includes
Self Closing Leak Tight Lid, Stainless Steel Flame Arrester
Includes Hose
Hose Included
Footprint Shape
Circle
Material Finish
Powder Coated
Product Type
Type II Safety Can
Cap Features
Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing
Includes Funnel
Funnel Not Included
Hose Type Included
Flexible Hose

Description

Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 9 1/2 in, Overall Height 13 1/4 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Automatic Positive-Pressure Relief Vent, Leakproof, Self-Closing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.