TYPE II SAFETYCAN, Steel, Blue, HoseOD5/8in
Mfr # 7250320
Zoro # G221909172
product price: $136.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7250320
Zoro #
G221909172
UPC #
697841140769
Country of Origin
United States
Description
TYPE II SAFETY CAN, Can Type Type II, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Can Diameter 12 3/8 in, Overall Height 15 3/4 in, Includes Faucet Faucet Not Included, Cap Features Positive Pressure Relief, Footprint Shape Circle, Hose Length 9 in, Includes Fill port with ergonomic lift lever, Large label ID zone, Safe-Squeeze(R) trigger, self-closing spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.