Zoro Homepage

TYPE II SAFETYCAN, Steel, Yel, HoseOD1in

  • Mfr # 7250230

  • Zoro # G121908442


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7250230
Zoro #
G121908442
UPC #
697841140738
Country of Origin
United States

Description

TYPE II SAFETY CAN, Can Type Type II, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Diesel, Color Yellow, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 1 in, Can Diameter 12 3/8 in, Overall Height 15 3/4 in, Includes Faucet Faucet Not Included, Cap Features Positive Pressure Relief, Footprint Shape Circle, Hose Length 9 in, Includes Fill port with ergonomic lift lever, Large label ID zone, Safe-Squeeze(R) trigger, self-closing spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.