Shop JUSTRITE
See all product information
Create Account
VaporTrap Carbon Filter, 2/Pkg
- Mfr # 12849
- Zoro # G205721929
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Can Diameter
1.9 in
Material
Charcoal Activated Carbon
Length
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12849
- Zoro #
- G205721929
- UPC #
- 697841181922
- Country of Origin
- United States
- Item
- Carboy
- Material
- Charcoal Activated Carbon
Dimensions
- Can Diameter
- 1.9 in
- Length
- 7"
Description
Justrite 12849 vaportrap carbon filter, 2/pkg accessory for solvent waste systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.