Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vent Adaptor Assembly, 7 In. W, 6 In. D

  • Mfr # 25917

  • Zoro # G6865555


product price: $69.91
/ea

Key Features

Color
Bronze
Material
Brass
Width
5 in
Depth
6 3/4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25917
Zoro #
G6865555
UPC #
697841008267
Country of Origin
United States

Dimensions

Width
5 in
Depth
6 3/4 in
Height
4 in
Fits Cabinet Size
All

Details

Item
Vent Adaptor Assembly
Color
Bronze
Material
Brass
For Use With Cabinet/Locker Type
Justrite Safety Cabinets
For Use With Product Type
Safety Storage Cabinet
Accessory Type
Vent Adaptor Assembly

Description

Vent Adaptor Assembly, Accessory Type Vent Adaptor Assembly, Color Bronze, Depth 6 3/4 in, For Use With Cabinet/Locker Type Justrite Safety Cabinets, For Use With Product Type Safety Storage Cabinet, Height 4 in, Load Capacity Not Applicable, Material Brass, Spill Capacity Not Applicable, Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.