Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Drum Level Gauge, 11 In L

  • Mfr # 08531

  • Zoro # G3941576


product price: $26.59
/ea

Key Features

Connection Size
3/4 in NPT
Extension Length
11 in
Diameter
3/4 in
Material
Polyethylene
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08531
Zoro #
G3941576
UPC #
697841001893
Country of Origin
United States

Dimensions

Connection Size
3/4 in NPT
Extension Length
11 in
Diameter
3/4 in
Length
11 in
Pipe Size
3/4 in
For Container Depth
11 in

Details

Item
Vertical Drum Level Gauge
Material
Polyethylene
Float Material
HDPE
Mounting Orientation
Vertical
Thread Type
NPS, NPT
Units of Measurement
Inches
Housing Material
Polyethylene
For Liquid Type
Coolants, Fuel, Hydraulic Fluid, Water
For Container Type
Drums
For Container Capacity
30 gal, 55 gal
Thread Gender
Male
Features
Indicator Warns When Drum is Almost Full, Low Cost Solution to Overfilling Drums

Description

Vertical Drum Level Gauge, Extension Length 11 in, Float Material HDPE, For Container Capacity 30 gal, 55 gal, For Container Depth 11 in, For Container Type Drums, For Liquid Type Coolants, Fuel, Hydraulic Fluid, Water, Graduation Marks Not Applicable, Increment of Variation Not Applicable, Pipe Size 3/4 in, Features Indicator Warns When Drum is Almost Full, Low Cost Solution to Overfilling Drums, Housing Material Polyethylene, Mounting Orientation Vertical, Thread Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.