Zoro Homepage

Wall Bracket, 8"W x 2-1/4"D x 4-1/4"H, 1 Cylinder Capacity

  • Mfr # 35250

  • Zoro # G905724268


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
1
Overall Width
8 in
Overall Height
4 1/4 in
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35250
Zoro #
G905724268
UPC #
697841210813
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
4 1/4 in
Overall Depth
2 1/4 in

Details

Cylinder Capacity
1
Material
Steel
Standards
Compliant with NFPA 1, NFPA 55
Horizontal Cylinder Capacity
1
Finish
Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.