Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Label, 12 In. H, 10 In. W

  • Mfr # 29002

  • Zoro # G7596172


product price: $54.29
/ea

Key Features

Header
No Header
Material
Vinyl
Width
10 in
Height
11 1/2 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29002
Zoro #
G7596172
UPC #
697841118560
Country of Origin
United States

Dimensions

Width
10 in
Height
11 1/2 in

Details

Header
No Header
Material
Vinyl
Subject Matter
Information
Language
English
Color
Red, White, Black
Legend
Flammable
Background Color
White
Legend/Background Color
Black, Red, White
Write on Surface
No
Self-Adhesive
Yes
Metal Detectable
No
Item
Warning Label
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
ADA Compliant
No
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Adhesive Type
Acrylic
Sign Material
Paper
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
Flammable Keep Fire Away
Outdoor Life Expectancy
Not Outdoor Rated
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Shape
Vertical Rectangle
Sign Header Background Color
White
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Cabinet
Abrasion Resistant
No
Sign Header Text Color
Black, Red, White
Type
Safety Cabinet
Product Type
Safety Cabinet Label

Description

Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Flammable Keep Fire Away, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.