Wash Tank Can, Basket, Benchtop, 3-1/2 gal.
Mfr # 27713
Zoro # G3196575
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Height
13 in
Can Material
Steel
Can Capacity
3.5 gal
Outside Dia.
13 3/4 in
Can Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27713
Zoro #
G3196575
UPC #
697841010727
Country of Origin
United States
Dimensions
Height
13 in
Outside Dia.
13 3/4 in
Overall Height
13 in
Can Diameter
13 3/4 in
Details
Item
Wash Tank
Can Material
Steel
Can Capacity
3.5 gal
Can Color
Red
Safety Can Mounting Style
Portable
Standards
FM, TUV
Color
Red
Capacity
3.5 gal
Cleaning Tank Type
Wash Tank
Includes
Fusible Link
Lid Features
Fusible Link
Material Finish
Powder Coated
Product Type
Parts Wash Tank
Number Of Chambers
1
Description
Wash Tank, Capacity 3.5 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 13 in, Number Of Chambers 1, Can Diameter 13 3/4 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Wash Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.