Wash Tank, Steel, 6 gal, Yellow
Mfr # 27816
Zoro # G810777816
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 1/4 in
Lid Features
Fusible Link, Self-Closing
Color
Yellow
Includes
Fusible Link
Number Of Chambers
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27816
Zoro #
G810777816
UPC #
697841010796
Country of Origin
United States
Dimensions
Overall Height
14 1/4 in
Can Diameter
15 5/8 in
Details
Item
Wash Tank
Lid Features
Fusible Link, Self-Closing
Color
Yellow
Includes
Fusible Link
Number Of Chambers
1
Capacity
6 gal
Can Material
Steel
Product Type
Parts Wash Tank
Material Finish
Powder Coated
Safety Can Mounting Style
Portable
Cleaning Tank Type
Wash Tank
Standards
FM, GS, TUV
Description
Wash Tank, Capacity 6 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 14 1/4 in, Number Of Chambers 1, Can Diameter 15 5/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Wash Tank, Standards FM, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.