
Wood Acid Cabinet Shelf, Includes Clips
Mfr # 24168
Zoro # G1909726
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
125 lb
Overall Depth
16 7/8 in
Overall Width
34 in
Overall Height
4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24168
Zoro #
G1909726
UPC #
697841123960
Country of Origin
United States
Dimensions
Overall Depth
16 7/8 in
Overall Width
34 in
Overall Height
4 in
Depth
16 7/8 in
Width
34 in
Height
4 in
Details
Load Capacity
125 lb
Color
White
Material
Wood Laminate
Includes
Clips
Item
Safety Cabinet Shelf
Fits Brand
Justrite
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Corrosive Cabinets
For Use With Cabinet/Locker Capacity
23 gal
Accessory Type
Shelf
Compatible Mfr. Model Number
24140
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Compatible Manufacturer Part Number
24140
Description
Wood Acid Cabinet Shelf, For Use With Grainger Item Number 2AP83, For Use With Mfr. Model Number 24140, Fits Brand Justrite, Includes Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.