Zoro Homepage

Yellow Polyethylene Funnel

  • Mfr # 14411

  • Zoro # G3953783


product price: $61.19
/ea

Key Features

Material
Polyethylene, Steel
Spout Outside Dia.
1 in
Length
13 1/2 in
Color
Yellow
Outside Dia.
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14411
Zoro #
G3953783
UPC #
697841005822
Country of Origin
United States

Dimensions

Spout Outside Dia.
1 in
Length
13 1/2 in
Outside Dia.
1"
Spout Outside Diameter
1 in

Details

Item
Safety Can Funnel
Material
Polyethylene, Steel
Color
Yellow
Can Type
Type I
For Use With
Type I Safety Cans
Includes Hose
Yes
Product Type
Safety Can Funnel
Compatible Mfr Part Number
12162, 14065, 14160, 14169, 14261, 14561

Description

Safety Can Funnel, For Use With Type I Safety Cans, Material Polyethylene, Steel, Color Yellow, Length 13 1/2 in, Spout Outside Diameter 1 in, Funnel Mouth Outside Diameter Not Applicable, Compatible Mfr Part Number 12162, 14065, 14160, 14169, 14261, 14561, Compatible Grainger Part Number 13M370, 3LLD6, 3LLE7, 3NKT3, 3NKT4, 3NKU4, Product Type Safety Can Funnel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.