Zoro Homepage

187 gal Compost Bin, Blue/Blue

  • Mfr # AQ 187

  • Zoro # G3468072


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
187 gal
Color
Blue/Blue
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQ 187
Zoro #
G3468072
UPC #
9001567201689
Country of Origin
Austria

Dimensions

Height
43 in

Details

Item
Compost Bin
Total Capacity
187 gal
Color
Blue/Blue

Description

AeroQuick 187 gal. Large composter with base grid. Lid "locks" - two doors to remove compost. Made from 5 mm heavy duty plastics to last 10-15 years; strong enough to stand on (100% heavier than other similar size compost bins). Size: 37" W x 37" L x 43" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.