Zoro Homepage

Gumy Mini Gen 2 Black

  • Mfr # HAA6TB

  • Zoro # G612511496


product price: $31.99
/ea

Key Features

Color
Olive Black
Includes
Charging Case, Charging Cable (USB-C), Silicone Earpieces: 3 pairs (Sizes: Small, Medium, Large), Instruction Manual
Features
Comfortable, Hands-free, Lightweight, Voice Assistant Compatible; Sweat Proof, Water Proof, Rain Proof
Width
2.8 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAA6TB
Zoro #
G612511496
UPC #
46838500893
Country of Origin
China

Dimensions

Width
2.8 in
Height
5.5 in
Length
1.6 in
Driver Size
0.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.