Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN-H137UA
Zoro #
G7997184
UPC #
46838046995
Country of Origin
Unknown
Dimensions
Length
nan
Height
nan
Focal Length
2.80 to 10.50mm
Width
nan
Details
Item
IP Camera
For Use With
Indoor Applications
HD Resolution
1080p
Camera Design
Box
Lens
Fixed
Power Required
PoE
Line Resolution
1920 x 1080
Min. Light Level
0.15 Lux
Power Consumption
120mA
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Mount
Wall
Pixels
1920 x 1080
Description
IP Camera, Camera Design Box, For Use With Indoor Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.