
JVC Gumy Plus HA-FX7M Earset - Wired - 16 Ohm - 10 Hz to 20 kHz - Earbud - In-ear - 3.30 ft Cable - Black (Discontinued)
- Mfr # HAFX7MBN
- Zoro # G912434617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HAFX7MBN
Zoro #
G912434617
UPC #
46838000225
Country of Origin
Philippines
Dimensions
Cable Length
3.30 ft
Driver Size
0.35 in
Details
Color
Black
Features
Comfortable, Multifunction Button, Secure Fit
Includes
S / M / L Silicone Ear Pieces
Item
Earset
Compatibility
iPod, iPad, iPhone, Android Device
Connectivity Technology
Wired
Package Contents
Gumy Plus HA-FX7M Earset, S / M / L Silicone Ear Pieces
Earpiece Design
Earbud
Maximum Frequency Response
20 kHz
Ear Cushion Material
Silicone
Impedance
16 Ohm
Minimum Frequency Response
10 Hz
Integrated Microphone
Yes
Connector Plating
Nickel Plated
Max. Frequency Response
20 kHz
Min. Frequency Response
10 Hz
Detachable Microphone
No
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.