Zoro Homepage
This item is Discontinued.
Jvc LT-22MAR400 22-Inch Class Full HD LED TV LT-22MAR400

LT-22MAR400 22-Inch Class Full HD LED TV (Discontinued)

  • Mfr # LT-22MAR400
  • Zoro # G7322037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-22MAR400
Zoro #
G7322037
UPC #
46838001338
Country of Origin
China

Dimensions

Height
13.6"
Width
20"
Depth
7.1"

Details

Aspect Ratio
1899-12-30
Features
Progressive Scan
Product Type
LED-LCD TV

Description

Want a Full HD TV that's compact in size? It's hard to find a 1920 x 1080p TV that's small. But the JVC LT-22MAR400 22-Inch Class LED TV is just what you need because it is Full HD resolution! It even has 2 HDMI inputs so you can hook up a DVD player, cable/satellite box, or gaming console!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.