Zoro Homepage

TRUE WL EARBUDS GRN

  • Mfr # HAD5TG

  • Zoro # G612511441


product price: $24.29
/ea

Key Features

Features
Lightweight; Sweat Resistant
Corded/Wireless
True Wireless
Ear Cushion Material
Silicone
Integrated Microphone
Yes
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAD5TG
Zoro #
G612511441
UPC #
46838503443
Country of Origin
China

Dimensions

Driver Size
0.51 in

Details

Color
Green
Item
Earset
Features
Lightweight; Sweat Resistant
Corded/Wireless
True Wireless
Ear Cushion Material
Silicone
Integrated Microphone
Yes
Sound Mode
Stereo
Max. Battery Recharge Time
2 hrs
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5.1
Rechargeable Battery
Yes
Max. Frequency Response
20 kHz
Earpiece Design
Earbud
Min. Frequency Response
20 Hz
Charging Method
Case
Wireless Technology
Bluetooth
Batteries Required
Yes
Application
Sports, Outdoor, Music
Frequency Response
20 Hz to 20 kHz

Description

JVC TRUE WL EARBUDS GRN

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.