Zoro Homepage

Backup Light - LED

  • Mfr # 345421

  • Zoro # G916379938


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.56 in
Light Color
White
Number of Bulbs
1
Shape
Round
Voltage
12 To 24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345421
Zoro #
G916379938
UPC #
799475634529
Country of Origin
United States

Dimensions

Overall Height
1.56 in
Overall Diameter
2.85 in

Details

Light Color
White
Number of Bulbs
1
Shape
Round
Voltage
12 To 24 V
Housing Color
Black
Housing Material
Polycarbonate
Mount Type
Bolt-On

Description

Universal Mount; Single; White Bulb; Black Polycarbonate Round Housing; LED; 12 To 24 Volt DC; Clear Polycarbonate Lens


  • Polycarbonate Base And Lens Are Resistant To Rust And Corrosion
  • 90 Millimeter Adapter Ring Available
  • Corrosion-Resistant Polycarbonate Base And Lens
  • Fog Light Available In Red Or White
  • Simple Installation With Universal Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.