Zoro Homepage

Backup Light - LED

  • Mfr # 347881

  • Zoro # G716379923


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
1.56 in
Housing Color
Black
Bulb Shape
Round
Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347881
Zoro #
G716379923
UPC #
708315998943
Country of Origin
United States

Dimensions

Width
1.56 in
Diameter
4 in

Details

Color
Clear
Housing Color
Black
Bulb Shape
Round

Description

Universal Grommet Mount; Single; Clear Bulb; 4 Inch Round Black Housing; LED; DOT/ SAE Approved


  • Lightweight Yet Rugged
  • Capable Of Withstanding 10 Grams Worth Of Vibration
  • Sealed To IP69K For Power Wash And Steam Cleaning Resistance
  • Superior Condensation Management
  • Drop-In Replacements For Typical 4 Inch Round Halogen Tail Lights Used In Heavy-Duty Trucks
  • Street Legal Supporting DOT, Transport Canada And Military Standards And Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.