
Backup Light - LED
Mfr # 555363
Zoro # G916379945
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Shape
Roung
Housing Material
Aluminium
Voltage
12V
Housing Color
Black
Light Color
Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555363
Zoro #
G916379945
UPC #
750958178855
Country of Origin
United States
Dimensions
Overall Diameter
3.46 in
Overall Height
3.7 in
Overall Length
2.41 in
Overall Width
3.58 in
Details
Shape
Roung
Housing Material
Aluminium
Voltage
12V
Housing Color
Black
Light Color
Red, White
Number of Heads
2
Description
Hanging/ Pedestal/ Panel Mount; Set Of 2; Red/ White Bulbs; 2.41 Inch Length x 3.58 Inch Width x 3.7 Inch Height Circular; LED; With Deceleration Detection Flashing Warning/ Brake Light Function
- Automatically Detects When The Vehicle Is Slowing Down And Flashes To Give Advanced Warning To Other Drivers
- Stand Out For Style And Safety With Added Seconds Of Warning And Bright Red LEDs
- Program The Speed Sensitivity Based On Your Vehicle-Low For Vehicles That Quickly Decelerate, Like A UTV; High For Vehicles That Slowly Decelerate, Like A Tractor; Medium For Vehicles In The Middle
- Wire The Trail 6 Flash In With The Vehicle’s Brake And Tail Lights For Added Visibility
- Build A Custom Lighting System For Any Vehicle Using The Bracket, Hanging, Or Panel Mounting Configurations
- The Trail 6 Flash Designed For Off-Road Use Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.