Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Lamp, Black, Die-Cast Aluminum, LED

  • Mfr # 9049

  • Zoro # G2424628


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Type
Optic Lens
Color
Black
Features
Use for Off-Roading Applications, Fog and Spot Beam Patterns
Lighting Technology - Vehicle Lighting
LED
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9049
Zoro #
G2424628
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
4 in
Length - Vehicle Lighting
22 in
Width - Vehicle Lighting
2 3/4 in
Overall Height
4 in
Overall Depth
2 3/4 in
Overall Length
22 1/8 in

Details

Item
Light Bar
Type
Optic Lens
Color
Black
Features
Use for Off-Roading Applications, Fog and Spot Beam Patterns
Lighting Technology - Vehicle Lighting
LED
Shape
Rectangular
Lamp Life
50,000 hr
Lamp Type
LED
Standards
ECE, ECO
Wiring Connection - Vehicle Lighting
Pigtail
Mounting - Vehicle Lighting
Bracket
Number of Heads
3
Number of Bulbs
9
Lens Color - Vehicle Lighting
Clear
Material
Die-Cast Aluminum
Lens Color
Clear
Mounting
Universal pedestal
Application
Off-Roading; Military; Construction
Base Material
Stainless Steel
Voltage
9-18V DC
Power Source
Battery
Number of Flash Patterns
1
Lighting Technology
LED
Maximum Brightness
1,500 lux
Mount Style
Surface
Mount Type
Pipe
Series
9049-3M Series
Light Pattern
Continuous
Installation Location
Bumper, Hood, Roof
IP Rating
IP69K
Wattage
43 W
Light Color
White
Compatible Vehicle Type
ATVs
Peak Beam Intensity
13,935 cd
Installation Type
Permanent
Light Type
Perimeter Flashing Warning Light
Current
3.6 A @ 12V DC
Operating Voltage
9-18V DC

Description

Light Bar, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 43 W, Lens Color Clear, Shape Rectangular, Light Pattern Continuous, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Permanent, Operating Voltage 9-18V DC, Overall Length 22 1/8 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 2 3/4 in, IP Rating IP69K, Compatible Vehicle Type ATVs, Number of Heads 3, Vehicle Class Not Applicable, Maximum Brightness 1,500 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.