Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, White, 2-63/64in L, 3-Way Switch

  • Mfr # 411

  • Zoro # G2424199


product price: $66.19
/ea

Key Features

Type
Optic Lens
Color
White
Features
On/Off Button, On/Off Door Rocker Switch
Includes
2-Wire Switch, 3-Wire Switch
Lens Color - Vehicle Lighting
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411
Zoro #
G2424199
UPC #
-
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
6 1/2 in
Width
6-33/64"
Length
2-63/64"
Depth
63/64"
Height - Vehicle Lighting
3 in
Width - Vehicle Lighting
1 in
Overall Height
3 in
Overall Length
6 1/2 in
Overall Width
1 in

Details

Item
Dome Light
Type
Optic Lens
Color
White
Features
On/Off Button, On/Off Door Rocker Switch
Includes
2-Wire Switch, 3-Wire Switch
Lens Color - Vehicle Lighting
White
Mounting Type
Flush
Shape
Rectangular
Lamp Type
Led
Current Rating
0.14A
Volt Bulb
12 to 24
Lamp Life
50,000 hr
Sub-Category
Vehicle Interior Lighting
Used For
Cars, Trucks, Vans
Number of Bulbs
1
Fits
Universal
Standards
ECE
Lighting Technology - Vehicle Lighting
LED
Post
No
Mounting - Vehicle Lighting
Permanent
Material
polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Lens Shape - Vehicle Lighting
Rectangular
Application
Agriculture; Automotive; Construction; Industrial; Marine; Mining; Off-Road 4 x 4; Railroad; Specialty Vehicles; Truck and Bus
Mounting
Low Profile
Lens Material
Polycarbonate
Rating
0.14A
Housing Material
Polycarbonate
Housing Color
Black
Voltage
12-24V DC
Lens Color
Clear
Lamp Life (Hours)
50,000 hr.
Lighting Technology
LED
Mount Style
Recessed
Electrical Connection
Pigtail
Installation Type
Permanent
Light Type
Dome Light
Current
0.14 A
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12-24V DC

Description

Dome Light, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 6 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 3 in, Mount Style Recessed, Mount Type Screw, Standards ECE, Series Not Applicable, Lighting Technology LED, Light Type Dome Light, Current 0.14 A, Features On/Off Button, On/Off Door Rocker Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.