Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Lamp, White, 2-63/64inL, On/Off Switch

  • Mfr # 411

  • Zoro # G2424208


product price: $59.39
/ea

Key Features

Type
Optic Lens
Color
White
Includes
On/Off Switch
Height - Vehicle Lighting
3 in
Mounting Type
Flush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411
Zoro #
G2424208
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
3 in
Width
6-33/64"
Width - Vehicle Lighting
1 in
Depth
63/64"
Length - Vehicle Lighting
6 1/2 in
Length
2-63/64"
Overall Height
3 in
Overall Width
1 in
Overall Length
6 1/2 in

Details

Item
Dome Light
Type
Optic Lens
Color
White
Includes
On/Off Switch
Mounting Type
Flush
Sub-Category
Vehicle Interior Lighting
Material
polycarbonate
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Rectangular
Current Rating
0.14A
Wiring Connection - Vehicle Lighting
Pigtail
Standards
ECE
Used For
Cars, Trucks, Vans
Post
No
Shape
Rectangular
Lighting Technology - Vehicle Lighting
LED
Volt Bulb
12 to 24
Lens Color - Vehicle Lighting
White
Lamp Life
50,000 hr
Number of Bulbs
1
Fits
Universal
Lamp Type
Led
Mounting
Low Profile
Housing Color
Black
Rating
0.14A
Lens Material
Polycarbonate
Lens Color
Clear
Voltage
12-24V DC
Application
Agriculture; Automotive; Construction; Industrial; Marine; Mining; Off-Road 4 x 4; Railroad; Specialty Vehicles; Truck and Bus
Housing Material
Polycarbonate
Lamp Life (Hours)
50,000 hr.
Lighting Technology
LED
Mount Type
Screw
Includes Electrical Connection
Electrical Connection Included
Mount Style
Recessed
Installation Type
Permanent
Current
0.14 A
Light Type
Dome Light
Electrical Connection
Pigtail
Operating Voltage
12-24V DC

Description

Dome Light, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness Not Applicable, Electrical Connection Pigtail, Overall Length 6 1/2 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 3 in, Mount Style Recessed, Mount Type Screw, Standards ECE, Series Not Applicable, Lighting Technology LED, Light Type Dome Light, Current 0.14 A, Housing Color Black, Housing Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.