Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driving/ Fog Light

  • Mfr # 550011

  • Zoro # G816328463


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Voltage
9-32V
Bulb Type
LED
Color
Clear
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550011
Zoro #
G816328463
UPC #
799475636455
Country of Origin
United States

Dimensions

Overall Depth
3-7/8 in
Overall Diameter
7 in

Details

Housing Color
Black
Voltage
9-32V
Bulb Type
LED
Color
Clear
Shape
Round
Ampere Rating At 12 V
4.8 A
Housing Material
Die-Cast Aluminum
Ampere Rating At 24 V
2.5 A
Beam Type
High Beam
Bulb Specifications
Clear LED Bulb
Lens Material
Polycarbonate
Maximum Brightness
3300-Raw/ 1440 Effective Lumens
Mount Type
Hanging/ Pedestal/ Panel Mount

Description

LED Bulb; 7 Inch Round; 4.8 AMP At 12 Volt DC/ 2.5 AMP At 24 Volt DC; High Beam; 3300 Raw Lumens/ 1440 Effective Lumens; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing With Chrome Inner Bezel


  • Multi-Voltage Design
  • IP67 Waterproof Rated
  • ECE Certified
  • Made In USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.