
Driving/ Fog Light
Mfr # 551593
Zoro # G516328473
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Universal Pedestal Mount
Lumens
750 Raw Lumens/ 500 Effective Lumens
Diameter
4-1/2 in
Voltage
9 To 18 V
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551593
Zoro #
G516328473
UPC #
708315996253
Country of Origin
United States
Dimensions
Diameter
4-1/2 in
Depth
2-5/16 in
Details
Mounting Style
Universal Pedestal Mount
Lumens
750 Raw Lumens/ 500 Effective Lumens
Voltage
9 To 18 V
Housing Color
Black
Housing Material
Die-Cast Aluminum
Lens Material
Polycarbonate
Ampere Rating At 12 V
0.75 A
Beam Type
Fog Beam
Bulb Specifications
Clear LED Bulb
Shape
Round
Bulb Type
LED
Description
LED Bulb; 4-1/2 Inch Round; 0.75 AMP At 12 Volt DC; Fog Beam; 750 Raw Lumens/ 500 Effective Lumens; Clear Polycarbonate Lens; Black Die-Cast Aluminum Housing With Chrome Inner Bezel; Universal Pedestal Mount; Set Of 2
- Superior Performance Over Bulb-Based Fog Lights
- Designed For Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.