
Driving/ Fog Light
Mfr # 555373
Zoro # G716328433
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Includes
With M4 Bezel Screws/ Outer Bezels/ Outer Lens/ Lock Washers/ Mounting Bolts/ Brackets/ Hex Nuts
Housing Color
Black
Voltage
12V
Color
Clear
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555373
Zoro #
G716328433
UPC #
750958178862
Country of Origin
United States
Dimensions
Overall Diameter
3-3/4 in
Overall Depth
2-7/16 in
Details
Includes
With M4 Bezel Screws/ Outer Bezels/ Outer Lens/ Lock Washers/ Mounting Bolts/ Brackets/ Hex Nuts
Housing Color
Black
Voltage
12V
Color
Clear
Shape
Round
Bulb Specifications
Clear/ Amber LED Bulbs
Beam Type
Interchangeable Wide Flood/ Medium Flood/ Spot Beam
Ampere Rating At 12 V
2.5 A
Housing Material
Aluminum
Bulb Type
LED
Maximum Brightness
1320 Raw Lumens
Mount Type
Hanging/ Pedestal/ Panel Mount
Description
LED Bulb; 2.41 Inch Length x 3.58 Inch Width x 3.7 Inch Height Circular; 2.5 AMP At 12 Volt AC; Interchangeable Wide Flood/ Medium Flood/ Spot Beam; 1320 Raw Lumens; Clear Lens; Black Housing; Hanging/ Pedestal/ Panel Mount; Set Of 2; With Wide Flood/ Medium Flood/ Spot Lenses; With Turn Signal Function; With Bluetooth Connectivity For Selectable Beam Color/ Light Spread/ Light Intensity
- Controllable LED Color, Light Spread, Light Intensity Via The J-Link App
- Compatible With The EVO J3(TM) LED Headlights For The Best Off-Road Experience
- Better Safety And Visibility With Bright White Or Amber LEDs, Ideal For Dust Or Fog
- Hanging, Bracket, Or Panel Mounting Configurations Allow For Easy Installation On Your Vehicle
- Replace The Stock Turn Signals With The Trail 6 Pro LED Light Pod When Installing The EVO J3 LED Headlights with Built-In Turn Signal
- Switch Between Low Or High Brightness, And Punch Or Spread Light Patterns As Your Speed And Trail Conditions Change
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.