
Driving/ Fog Light
Mfr # 558051
Zoro # G916328455
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
Voltage
10 To 15 V
Beam Type
Fog Beam
Ampere Rating At 12 V
1.6 A
Bulb Specifications
Clear LED Bulb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
558051
Zoro #
G916328455
UPC #
750958181336
Country of Origin
United States
Dimensions
Overall Depth
3-7/16 in
Overall Diameter
4 in
Details
Housing Color
Black
Voltage
10 To 15 V
Beam Type
Fog Beam
Ampere Rating At 12 V
1.6 A
Bulb Specifications
Clear LED Bulb
Bulb Type
LED
Shape
Round
Color
Clear
Housing Material
Aluminum
Lens Material
Polycarbonate
Maximum Brightness
1080 Raw Lumens
Mount Type
Bumper Mount
Description
LED Bulb; 4 Inch Round; 1.6 AMP At 12 Volt; Fog Beam; 1080 Raw Lumens; Clear Polycarbonate Lens; Black Aluminum Housing With Black Inner Bezel; SAE/ECE Approved; Single Left
- Black Bezel Or Hydro Dipped Bezel With Carbon Fiber Pattern
- SAE, ECE, And Transport Canada Compliant For On-Road Use
- Retrofits Stock And Aftermarket Bumpers With Stock Mounting Configurations
- Comes With Both Standard Connector And Jumper Harness
- No Anti-Flicker Harness Required
- Plug And Play Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.